Motion
LZ-S
Lizard® LZ-036-R-S Safety Utility Knife - Concealed Blade, Stainless Steel, Orange Color
MI ITEM #07430698
MFR #LZ-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lizard® LZ-036-R-S Safety Utility Knife - Concealed Blade, Stainless Steel, Orange Color
MI ITEM #07430698
MFR #LZ-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Color
    Orange
  • Harmonization Code
    8211.92.4060
  • Knife Type
    Concealed Blade
  • Manufacturer Upc Number
    61820606301
  • Material
    Stainless Steel
  • Type
    Safety Utility Knife
  • UPC_NO
    61820606301

Overview

Mfr description
LZ-S LIZARD SAFETY KNIFE ORANGE 6 PACK
  • 6 per Pack
  • Spring activated blade guard that closes after each cut
  • Specially formulated stainless steel blade resistant to shattering and corrosion
  • Ergonomically designed handle provides maximum comfort during frequent use
  • High visibility orange color makes it easy to locate
  • Serial numbering available
  • Patented technology

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought