Motion
FFH06-1/12S M

FASTER
FFH06-1/12S M

Flat Face Hydraulic Plug - Steel Body Material, 1/2 in ORB, 3/4 – 16 SAE Male Thread, 5075 psi psi, 3/8 in Body Size, Buna-N & Polyurethane Seal
MI ITEM #07430704
MFR #FFH06-1/12S M
List Price$24.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
FFH06-1/12S M

Flat Face Hydraulic Plug - Steel Body Material, 1/2 in ORB, 3/4 – 16 SAE Male Thread, 5075 psi psi, 3/8 in Body Size, Buna-N & Polyurethane Seal
MI ITEM #07430704
MFR #FFH06-1/12S M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.24/each for your price

Overview

Mfr description
FFH06-1/12S-M FLAT FACE SERIES 3/8" BODY

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Male ORB
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Actual Thread Size
    3/4 – 16 SAE
  • Working Pressure Range
    5001 to 6000 psi
  • Working Pressure
    5075 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N & Polyurethane
  • Description Keyword
    1/2 in ORB, 3/4 – 16 SAE Male Thread
  • ManufacturerName (description attribute)
    Faster
  • Body Size
    3/8 in
  • Force-to-Connect
    34.2 lbs
  • Spillage
    0.00030 fl oz (US)
  • Flow Rate
    13.21 gpm
  • Burst Pressure
    24655 psi
  • Standard Interchange
    ISO 16028
  • Industry/Application
    Agriculture, Construction, Industrial, Oil & Gas, Marine, Vehicles & Road Machines

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text