Motion
899-HVYS
Stow-Away Hard Hat Shade - Polyester Material, Color: Hi-Viz Yellow, Cooling Method: Shade, High Visibility Garment
Mi Item #07430741
MFR #899-HVYS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stow-Away Hard Hat Shade - Polyester Material, Color: Hi-Viz Yellow, Cooling Method: Shade, High Visibility Garment
Mi Item #07430741
MFR #899-HVYS

Mfr description
899-HVYS HI-VISIBILITY STOWAWAY HARD HAT
  • Cotton (White), Polyester (High Viz) with wire spring around rim
  • Fits most full brim hard hats
  • Extended neck shade provides shading and protection from UV rays
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Color
    Hi-Viz Yellow
  • Cooling Method
    Shade
  • High Visibility
    High Visibility Garment
  • Material
    Polyester
  • Product Type
    Hard Hat Cooling Liners, Inserts & Neck Shades
  • UPC_NO
    021844601451
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)