Specifications
Dimensions
- SizeUniversal
Details
- ColorYellow
- Flame ResistantNot a Flame Resistant Garment
- Garment UseCooling
- High VisibilityNot a High Visibility Garment
- PatternNone
- UPC_NO021844613720
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)