Overview
Mfr description
TD300-018 TUFF & DRY WICKING & COOLING
- Full 22.5” x 22.5”
- Wear multiple ways on head or around neck
- Packaged in adjustable drawstring mesh bag
Specifications
- Garment UseCooling
- Flame ResistantNot a Flame Resistant Garment
- High VisibilityNot a High Visibility Garment
- PatternNone
- ColorBlue
- Size22.5 in x 22.5 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data