Motion
BP1032-M

CrewSafe
BP1032-M

Red Hot® Burn & Chemical Protection Gloves - Size Medium, Neoprene, Black
MI ITEM #07430766
MFR #BP1032-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CrewSafe
BP1032-M

Red Hot® Burn & Chemical Protection Gloves - Size Medium, Neoprene, Black
MI ITEM #07430766
MFR #BP1032-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Medium
  • Length  
    16 in

Details

  • Color
    Black
  • Lining Material
    Terry Cloth
  • Material
    Neoprene

Overview

Mfr description
BP1032 16" M RED HOT BURN PROTECTION
  • Heavy-duty, durable Neoprene outer shell protects against hot liquids, abrasion, and extreme temperatures
  • Diamond grip texture on palms provide increased wet/dry gripping
  • Ultra-soft terry cloth lining for thermal insulation and increased comfort
  • Great for use in: food preparation, hot oil applications and deep fryers, steamers and steam tables, chemical handling, cleaning applications, rethermalizers, freezers and cold storage Easy to clean
  • Intermittent contact of surfaces up to ~400°F / TTP (Time to Pain testing) at 392°F (200°C) is 16 seconds
  • FDA approval for use around food and beverages
  • Complies with 21 CFR, parts 170-199 for direct food contact applications
  • Complies with requirements of Regulation (EC) No-1935/2004, and conform to the list of authorized monomers, Annex II, Section A; and authorized additives, Annex III, of Commission Directive 2002/72/EC and as amended by Directive 2007/19/EC
  • Pigments in dyed yarns are in compliance with EU Type 8081, 8082 listing
  • Conform to CFR 1303 for lead content or 11 for HACCP
  • Not recommended for use above 500°F and around open flame; however, they will tolerate brief exposure to flame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought