Overview
Mfr description
BP1032 16" L RED HOT BURN PROTECTION
- Heavy-duty, durable Neoprene outer shell protects against hot liquids, abrasion, and extreme temperatures
- Diamond grip texture on palms provide increased wet/dry gripping
- Ultra-soft terry cloth lining for thermal insulation and increased comfort
- Great for use in: food preparation, hot oil applications and deep fryers, steamers and steam tables, chemical handling, cleaning applications, rethermalizers, freezers and cold storage Easy to clean
- Intermittent contact of surfaces up to ~400°F / TTP (Time to Pain testing) at 392°F (200°C) is 16 seconds
- FDA approval for use around food and beverages
- Complies with 21 CFR, parts 170-199 for direct food contact applications
- Complies with requirements of Regulation (EC) No-1935/2004, and conform to the list of authorized monomers, Annex II, Section A; and authorized additives, Annex III, of Commission Directive 2002/72/EC and as amended by Directive 2007/19/EC
- Pigments in dyed yarns are in compliance with EU Type 8081, 8082 listing
- Conform to CFR 1303 for lead content or 11 for HACCP
- Not recommended for use above 500°F and around open flame; however, they will tolerate brief exposure to flame
Specifications
- Glove SizeLarge
- MaterialNeoprene
- Lining MaterialTerry Cloth
- ColorBlack
- Length
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data