Motion
BP1010-M

CrewSafe
BP1010-M

Red Hot® Burn & Chemical Protection Gloves - Size Medium, Neoprene, Black / Red
Mi Item #07430768
MFR #BP1010-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CrewSafe
BP1010-M

Red Hot® Burn & Chemical Protection Gloves - Size Medium, Neoprene, Black / Red
Mi Item #07430768
MFR #BP1010-M

Mfr description
BP1010 20" M RED HOT BURN PROTECTION
  • Heavy-duty, durable Neoprene outer shell protects against hot liquids, abrasion, and extreme temperatures
  • Diamond grip texture on palms provide increased wet/dry gripping
  • Ultra-soft terry cloth lining for thermal insulation and increased comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Medium
  • Length  
    20 in

Details

  • Color
    Black / Red
  • Lining Material
    Terry Cloth
  • Material
    Neoprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)