Motion
A801HLC
Hidden Shackle Padlock - Hockey Puck & Hasp Kit, Keyed Different, 2-7/8 in Body Width, Chrome Color
MI ITEM #07431230
MFR #A801HLC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hidden Shackle Padlock - Hockey Puck & Hasp Kit, Keyed Different, 2-7/8 in Body Width, Chrome Color
MI ITEM #07431230
MFR #A801HLC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A801LHC HIDDEN SHACKLE PADLOCK
  • Reinforced die cast A2001 hidden shackle padlock attached to high security A801 hasp offers maximum security
  • Hidden shackle padlock design and hasp shroud provides maximum security against drilling, sawing and crowbars
  • Rekeyable 6-pin APT2001 cylinder provides superior pick resistance
  • Steel hasp measures 8-3/4in x 4-1/2in (22.2cm x 11.4cm)
  • Installation requires (6) 3/8in carriage bolts, washers and nuts. Not included as application determines bolt length
  • Ideal for swing door applications

Specifications

  • Key Type
    Keyed Different
  • Body Width
    2-7/8 in
  • Rekeyable Or Not
    Rekeyable
  • Color
    Chrome
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text