Motion
AM450C-06B-FV

SMC CORP OF AMERICA
AM450C-06B-FV

MIST SEPARATOR
Mi Item #07431580
MFR #AM450C-06B-FV
Price$184.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AM450C-06B-FV

MIST SEPARATOR
Mi Item #07431580
MFR #AM450C-06B-FV

Mfr description
AM450C-06B-FV FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.65/each

Specifications

Dimensions

  • Body Size
    450C
  • Port Size
    3/4 BSPT
  • Weight
    1.4 kg

Details

  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    US
  • Drain Type
    Manual
  • Filter Type
    Mist Separator
  • Series
    AM
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)