Motion
CDQ2F32-290DCZ-A93

SMC CORP OF AMERICA
CDQ2F32-290DCZ-A93

Compact Cylinderinder, CQ2-Z
MI ITEM #07431588
MFR #CDQ2F32-290DCZ-A93
Price$153.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2F32-290DCZ-A93

Compact Cylinderinder, CQ2-Z
MI ITEM #07431588
MFR #CDQ2F32-290DCZ-A93

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$153.20/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    290 mm

Details

  • Auto-Switch
    A93 - Reed, DC Volt, AC Volt, LED, Horizontal
  • Compact Cylinder Type
    Long Stroke
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z

Overview

Mfr description
CDQ2F32-290DCZ-A93 CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought