Motion
SY70M-38-1A-C8

SMC CORP OF AMERICA
SY70M-38-1A-C8

Sy7000, Spacer Assembly - 5-Way, Base Mounted, 8 mm
Mi Item #07431603
MFR #SY70M-38-1A-C8
Price$19.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY70M-38-1A-C8

Sy7000, Spacer Assembly - 5-Way, Base Mounted, 8 mm
Mi Item #07431603
MFR #SY70M-38-1A-C8

Mfr description
SY70M-38-1A-C8 VALVE
  • Individual SUP/EXH spacer
  • SUP stop valve spacer with residual pressure relief
  • Double check spacer with residual pressure relief
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.30/each

Specifications

Dimensions

  • Inlet Size
    0.3150 in
  • Outlet Size
    0.3150 in, 8 mm
  • Port Size
    8 mm
  • Port Size - Exhaust
    0.3150 in
  • Subplate Port Size
    8 mm

Details

  • Assembly Type
    Subassembly
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    SY7000
  • Manifold Port(s)
    0.3150 in
  • Manual Override Type
    Push-Turn Locking
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Piping Type
    Base Mounted
  • Seal Material
    HNBR
  • Series
    SY-1
  • Standards Met
    RoHS
  • Unit Specification
    Single
  • Valve Series
    SY7000
  • Wetted Parts Material
    HNBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)