Specifications
Details
- Actuation3 position pressure center
- Bracket Typew/o Bracket
- Coil SpecificationsStandard
- Country of OriginJP
- Flow Direction4-Way
- Manual Operation TypeNon-Locking Push
- Manufacturer Product Page
- Number Of SolenoidsDouble
- SeriesSY
- Solenoid Supply Voltage24 V dc
- Thread StandardRc
- Valve SeriesSY7000
- Voltage24 V dc
- Voltage SuppressorWith Light/Surge Voltage Suppressor, Non-polar type
Overview
Mfr description
SY7500-5U1-B VALVE
- Fluid: Air.
- Operating pressure range: -100 kPa to 0.7.
- Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
- Coil rated voltage [DC]: 24, 12 V.
- Enclosure: IP67 (Based on IEC60529).