Motion
RACH-1004

ENERPAC
RACH-1004

Hollow Plunge Cylinder - Single-Acting / Spring Return, 100 ton Capacity, 3.940 in Stroke, 12.800 in Retracted, 16.740 in Extended
Mi Item #07431622
MFR #RACH-1004
Price$21,684.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RACH-1004

Hollow Plunge Cylinder - Single-Acting / Spring Return, 100 ton Capacity, 3.940 in Stroke, 12.800 in Retracted, 16.740 in Extended
Mi Item #07431622
MFR #RACH-1004

Mfr description
RACH-1004 CYLINDER
  • Hollow plunger for pull and push forces
  • Composite bearings increase cylinder life and side load resistance
  • Hard coat finish on all surfaces resists damage and extends cylinder life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,684.62/each

Specifications

Dimensions

  • Base to Port
    2.410 in
  • Bore Size
    7.280 in
  • Extended Height
    16.740 in
  • Outside Diameter
    9.840 in
  • Piston Rod Diameter  
    5.710 in
  • Retracted Height
    12.800 in
  • Stroke  
    3.940 in
  • Weight
    87.80 lbs

Details

  • Actuation
    Single-Acting / Spring Return
  • Cylinder Capacity
    100 ton
  • Cylinder Material
    Aluminum
  • Effective Area
    25.510 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    100.430 in³
  • Piston Rod Protrusion
    0.550 in
  • Series / Type
    RACH-Series
  • Tons at 10000 psi
    127.50 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)