Motion
7MC3-6315C3

NTN
7MC3-6315C3

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 160 mm OD, 37 mm Width, Open, Without Snap Ring
MI ITEM #07431790
MFR #7MC3-6315C3
Price$1,637.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7MC3-6315C3

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 160 mm OD, 37 mm Width, Open, Without Snap Ring
MI ITEM #07431790
MFR #7MC3-6315C3

Mfr description
7MC3-6315C3 INSULATED BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,637.39/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.4567 in, 37.000 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    37 mm
  • Precision Rating
    Class 0
  • Weight
    6.636 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Description
    7MC3-6315C3 INSULATED BALL BRG
  • Internal Clearance
    C3
  • Long Description
    The 7MC3-6315C3 is a radial/deep groove ball bearing with a 75mm bore, straight design, open type, 160mm OD, and 37mm width for industrial applications.
  • Manufacturer Catalog Number
    7MC3-6315C3
  • Manufacturer Upc Number
    4547359914405
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    28320 lbf
  • Radial Static Load Capacity
    17310 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359914405

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)