Motion
7MC3-6216C3

NTN
7MC3-6216C3

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 140 mm OD, 26 mm Width, Open, Without Snap Ring
MI ITEM #07431792
MFR #7MC3-6216C3
Your Price$1,326.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7MC3-6216C3

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 140 mm OD, 26 mm Width, Open, Without Snap Ring
MI ITEM #07431792
MFR #7MC3-6216C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,326.30/each(List $1,591.56)

Overview

Mfr description
7MC3-6216C3 INSULATED BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.0236 in, 26.000 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Max Rpm
    5300 rpm
  • Radial Dynamic Load Capacity
    18090 lbf
  • Radial Static Load Capacity
    11910 lbf
  • Manufacturer Catalog Number
    7MC3-6216C3
  • Manufacturer Upc Number
    4547359914610
  • UPC_NO
    4547359914610
  • Weight
    3.056 lbs
  • Description
    7MC3-6216C3 INSULATED BALL BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 7MC3-6216C3 is a radial/deep groove ball bearing with an 80mm bore, straight design, open type, 140mm OD, and 26mm width for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text