Motion
7MC3-6322C3

NTN
7MC3-6322C3

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 240 mm OD, 50 mm Width, Open, Without Snap Ring
Mi Item #07431800
MFR #7MC3-6322C3
Price$2,826.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7MC3-6322C3

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 240 mm OD, 50 mm Width, Open, Without Snap Ring
Mi Item #07431800
MFR #7MC3-6322C3

Mfr description
7MC3-6322C3 INSULATED BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,826.82/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    1.9685 in, 50.000 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    50 mm
  • Precision Rating
    Class 0
  • Weight
    21.032 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Description
    7MC3-6322C3 INSULATED BALL BRG
  • Internal Clearance
    C3
  • Long Description
    The 7MC3-6322C3 is a radial/deep groove ball bearing with a 110mm bore, straight design, open type, 240mm OD, and 50mm width for industrial applications.
  • Manufacturer Catalog Number
    7MC3-6322C3
  • Manufacturer Upc Number
    4547359914443
  • Max Rpm
    3400 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    51030 lbf
  • Radial Static Load Capacity
    40240 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359914443
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)