Motion
7MC3-6313C3

NTN
7MC3-6313C3

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 140 mm OD, 33 mm Width, Open, Without Snap Ring
MI ITEM #07431811
MFR #7MC3-6313C3
Price$1,204.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7MC3-6313C3

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 140 mm OD, 33 mm Width, Open, Without Snap Ring
MI ITEM #07431811
MFR #7MC3-6313C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,204.01/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.2992 in, 33.000 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm
  • Precision Rating
    Class 0
  • Weight
    4.586 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Description
    7MC3-6313C3 INSULATED BALL BRG
  • Internal Clearance
    C3
  • Long Description
    The 7MC3-6313C3 is a radial/deep groove ball bearing with a 65mm bore, straight design, open type, 140mm OD, and 33mm width for industrial applications.
  • Manufacturer Catalog Number
    7MC3-6313C3
  • Manufacturer Upc Number
    4547359914399
  • Max Rpm
    5800 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    23150 lbf
  • Radial Static Load Capacity
    13480 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359914399

Overview

Mfr description
7MC3-6313C3 INSULATED BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought