Motion
IDG10V4-02C-X257

SMC CORP OF AMERICA
IDG10V4-02C-X257

Membrane Air Dryer - 1/4 BSPT, Dew Point: -4 °F
MI ITEM #07431845
MFR #IDG10V4-02C-X257
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IDG10V4-02C-X257

Membrane Air Dryer - 1/4 BSPT, Dew Point: -4 °F
MI ITEM #07431845
MFR #IDG10V4-02C-X257

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
IDG10V4-02C-X257

Specifications

  • Standard Dew Point
    -4 °F
  • Inlet Air Flow Rate
    4.414 scfm
  • Port Size
    1/4 BSPT
  • Outlet Air Flow Rate
    3.531 scfm
  • Minimum Operating Pressure
    43 psi
  • Purge Air Flow Rate
    0.882 scfm
  • Min Operating Temperature
    23 °F
  • Max Operating Temperature
    131 °F
  • Overall Length
    3.270 in
  • Overall Width
    2.090 in
  • Overall Height
    7.360 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text