Motion
66253215030

NORTON ABRASIVES
66253215030

Cylindrical Wheels - 12 in Wheel Dia., 1-1/2 in Wheel Thickness, 5 in Center Hole, 60 Grit
MI ITEM #07431877
MFR #66253215030
List Price$820.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253215030

Cylindrical Wheels - 12 in Wheel Dia., 1-1/2 in Wheel Thickness, 5 in Center Hole, 60 Grit
MI ITEM #07431877
MFR #66253215030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$820.42/each for your price

Overview

Mfr description
66253215030 GRINDING WHEEL
  • Exceptionally high-performing seeded gel ceramic alumina and friable aluminum oxide abrasive blend for fast stock removal, cool, superior cutting; 3X - 5X more life than aluminum oxide wheels; 2X stock removal rate vs. conventional abrasives
  • Proven porous vitrified bond, especially recommended for toolroom and surface grinding on medium to wide areas of contact and heat sensitive materials
  • Self-sharpening abrasive minimizes burn and dressing, to maximize sharp edge on tools and dies for longer life in production
  • Recommended for: narrow area of contact, high grinding forces and very difficult to grind steels that have a very high hardness or tensile strength
  • Best choice for high productivity, low total per-part grinding cost

Specifications

  • Wheel Diameter
    12 in
  • Wheel Thickness
    1-1/2 in
  • Center Hole Diameter
    5 in
  • Material
    Ceramic Alumina
  • Wheel Type
    Type 01
  • Grit Number
    60
  • Grade
    Medium Grit
  • Bond Type
    Vitrified
  • Max Rpm
    2070 rpm
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text