Specifications
Dimensions
- Inlet Port Size1.6250 in SAE O-Ring
- Outlet Port Size1-5/8 in SAE O-Ring
Details
- Control TypePressure Compensator
- Displacement10.5 cm³/r
- Input RotationRight Hand Rotation
- Input Shaft TypeModified Spline
- Mounting Type2-Bolt SAE A Flange
- Port LocationRear Ported
- Port TypeStandard
- SeriesPVQ