Motion
MTA SIZE 2115, 47:1, 180 C-FACE

DODGE
MTA SIZE 2115, 47:1, 180 C-FACE

M2H47T18C Motorized Shaft Mount Speed Reducer - 47:1 Ratio
Mi Item #07432104
MFR #MTA SIZE 2115, 47:1, 180 C-FACE
Price$7,793.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTA SIZE 2115, 47:1, 180 C-FACE

M2H47T18C Motorized Shaft Mount Speed Reducer - 47:1 Ratio
Mi Item #07432104
MFR #MTA SIZE 2115, 47:1, 180 C-FACE

Mfr description
M2H47T18C MTA SIZE 2115, 47:1, 180C-FACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,793.26/each

Specifications

Dimensions

  • Agma Size
    115
  • Input Size
    0.6875 in
  • Nominal Ratio
    47:1
  • Ratio
    47:1
  • Weight
    211 lbs

Details

  • Actual Ratio
    47:1
  • Country of Origin
    US
  • Input Type
    C-Face NEMA
  • Made to Order
    Yes
  • Manufacturer Catalog Number
    M2H47T18C
  • Manufacturer Upc Number
    782476511074
  • Reduction
    Triple
  • Series
    M2H
  • UPC_NO
    782476511074
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)