Motion
M3H70T18C

DODGE
M3H70T18C

Shaft Mount Speed Reducer - Reducer Size: 3203, Triple Reduction, 70:1 Ratio, 0.6875 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #07432127
MFR #M3H70T18C
Your Price$9,227.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M3H70T18C

Shaft Mount Speed Reducer - Reducer Size: 3203, Triple Reduction, 70:1 Ratio, 0.6875 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #07432127
MFR #M3H70T18C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9,227.82/each(List $11,073.39)

Overview

Mfr description
M3H70T18C MTA SIZE 3203, 70:1, 180C-FACE

Specifications

  • Case Included
    Yes
  • Manufacturer Reducer Size
    3203
  • Ratio
    70:1
  • Reduction Type
    Triple
  • Made to Order
    Yes
  • Nominal Ratio
    70:1
  • Input Type
    C-Face NEMA
  • Input Size
    0.6875 in
  • Country of Origin
    US
  • Output Bore Type
    Tapered Bushing
  • Series
    M3H
  • Reduction
    Triple
  • Input Shaft Diameter
    0.6870 in
  • Housing Material
    Cast Iron
  • Bore Length
    Output 8.62 inch
  • Thermal Horsepower Rating
    4 hp
  • Standards Met
    NEMA
  • Includes
    C-Face Adapter
  • Manufacturer Catalog Number
    M3H70T18C
  • Manufacturer Upc Number
    782476747558
  • UPC_NO
    782476747558
  • Maximum Speed
    Input 3600 revolutions per minute
  • Additional Details
    C-Face Motor Adapter;Triple Stage
  • Output
    Hollow Bore;Screw Conveyor
  • Sealing Type
    Two-Piece
  • Shaft Diameter
    Input 0.687 inch
  • Input Style
    C-Face NEMA
  • Agma Size
    203
  • Actual Ratio
    70.3
  • Screw Conveyor Compatible
    Yes
  • Case Size
    3
  • Product Compatibility
    NEMA Motor, 180TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought