Motion
M3H25T25C MTA SIZE 3203, 25:1, 250C-FACE

DODGE
M3H25T25C MTA SIZE 3203, 25:1, 250C-FACE

Motorized Shaft Mount Speed Reducer - 25:1 Ratio, 0.6875 in Input Shaft Size
MI ITEM #07432135
MFR #M3H25T25C MTA SIZE 3203, 25:1, 250C-FACE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M3H25T25C MTA SIZE 3203, 25:1, 250C-FACE

Motorized Shaft Mount Speed Reducer - 25:1 Ratio, 0.6875 in Input Shaft Size
MI ITEM #07432135
MFR #M3H25T25C MTA SIZE 3203, 25:1, 250C-FACE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Input Size
    0.6875 in
  • Nominal Ratio
    25:1
  • Weight
    261 lbs

Details

  • Actual Ratio
    25:1
  • Country of Origin
    US
  • Made to Order
    Yes
  • Manufacturer Catalog Number
    M3H25T25C MTA SIZE 3203, 25:1, 250C-FACE
  • Manufacturer Upc Number
    782476756239
  • Series
    M3H
  • UPC_NO
    782476756239

Overview

Mfr description
M3H25T25C MTA SIZE 3203, 25:1, 250C-FACE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought