Motion
M4H52T18C

DODGE
M4H52T18C

Shaft Mount Speed Reducer - Reducer Size: 4207, Triple Reduction, 52:1 Ratio, 1.0625 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #07432153
MFR #M4H52T18C
Price$14,438.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M4H52T18C

Shaft Mount Speed Reducer - Reducer Size: 4207, Triple Reduction, 52:1 Ratio, 1.0625 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #07432153
MFR #M4H52T18C

Mfr description
M4H52T18C MTA SIZE 4207, 52:1, 180C-FACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,438.18/each

Specifications

Dimensions

  • Agma Size
    207
  • Bore Length
    Output 8.94 inch
  • Case Size
    4
  • Input Shaft Diameter
    1.0620 in
  • Input Size
    1.0625 in
  • Manufacturer Reducer Size
    4207
  • Nominal Ratio
    52:1
  • Ratio
    52:1
  • Shaft Diameter
    Input 1.062 inch
  • Weight
    333 lbs, 151.046 kg

Details

  • Actual Ratio
    51.72
  • Additional Details
    C-Face NEMA;3-Piece Coupled;Triple Stage
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Includes
    Gearbox
  • Input Style
    C-Face NEMA
  • Input Type
    C-Face NEMA
  • Made to Order
    Yes
  • Manufacturer Catalog Number
    M4H52T18C
  • Manufacturer Upc Number
    782477024719
  • Maximum Speed
    Input 3600 revolutions per minute
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    NEMA Motor, 180TC Frame
  • Reduction
    Triple
  • Reduction Type
    Triple
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two-Piece
  • Series
    M4H
  • Thermal Horsepower Rating
    3 hp
  • UPC_NO
    782477024719
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)