Motion
MTA SIZE 4207, 61:1, 250 C-FACE

DODGE
MTA SIZE 4207, 61:1, 250 C-FACE

Shaft Mount Speed Reducer - 61:1 Ratio, 1.0625 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #07432168
MFR #MTA SIZE 4207, 61:1, 250 C-FACE
List Price$14,092.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTA SIZE 4207, 61:1, 250 C-FACE

Shaft Mount Speed Reducer - 61:1 Ratio, 1.0625 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #07432168
MFR #MTA SIZE 4207, 61:1, 250 C-FACE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,092.28/each for your price

Overview

Mfr description
M4H61T25C MTA SIZE 4207, 61:1, 250C-FACE

Specifications

  • Case Included
    Yes
  • Ratio
    61:1
  • Reduction Type
    Triple
  • Made to Order
    Yes
  • Nominal Ratio
    61:1
  • Input Type
    C-Face NEMA
  • Input Size
    1.0625 in
  • Country of Origin
    US
  • Output Bore Type
    Tapered Bushing
  • Series
    M4H
  • Reduction
    Triple
  • Input Shaft Diameter
    1.0620 in
  • Housing Material
    Cast Iron
  • Bore Length
    Output 8.94 inch
  • Thermal Horsepower Rating
    6 hp
  • Manufacturer Catalog Number
    M4H61T25C
  • Manufacturer Upc Number
    782476506551
  • UPC_NO
    782476506551
  • Maximum Speed
    Input 3600 revolutions per minute
  • Sealing Type
    Two-Piece
  • Shaft Diameter
    Input 1.062 inch
  • Input Style
    C-Face NEMA
  • Agma Size
    207
  • Actual Ratio
    61.04
  • Screw Conveyor Compatible
    Yes
  • Case Size
    4
  • Product Compatibility
    NEMA Motor, 250TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought