Motion
MTA SIZE 6307, 24:1, 250 C-FACE

DODGE
MTA SIZE 6307, 24:1, 250 C-FACE

Shaft Mount Speed Reducer - 24:1 Ratio, 1.1875 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #07432250
MFR #MTA SIZE 6307, 24:1, 250 C-FACE
Your Price$20,389.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTA SIZE 6307, 24:1, 250 C-FACE

Shaft Mount Speed Reducer - 24:1 Ratio, 1.1875 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #07432250
MFR #MTA SIZE 6307, 24:1, 250 C-FACE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$20,389.88/each(List $25,487.35)

Overview

Mfr description
M6H24T25C MTA SIZE 6307, 24:1, 250C-FACE

Specifications

  • Case Included
    Yes
  • Ratio
    24:1
  • Reduction Type
    Triple
  • Made to Order
    Yes
  • Nominal Ratio
    24:1
  • Input Type
    C-Face NEMA
  • Input Size
    1.1875 in
  • Country of Origin
    US
  • Output Bore Type
    Tapered Bushing
  • Series
    M6H
  • Reduction
    Triple
  • Input Shaft Diameter
    1.1870 in
  • Housing Material
    Cast Iron
  • Bore Length
    Output 10.83 inch
  • Thermal Horsepower Rating
    7 hp
  • Manufacturer Catalog Number
    M6H24T25C
  • Manufacturer Upc Number
    782476611316
  • UPC_NO
    782476611316
  • Maximum Speed
    Input 3600 revolutions per minute
  • Sealing Type
    Two-Piece
  • Shaft Diameter
    Input 1.187 inch
  • Input Style
    C-Face NEMA
  • Agma Size
    307
  • Actual Ratio
    24.43
  • Screw Conveyor Compatible
    Yes
  • Case Size
    6
  • Product Compatibility
    NEMA Motor, 250TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text