Motion
M7H44T21C

DODGE
M7H44T21C

Shaft Mount Speed Reducer - Reducer Size: 7315, Triple Reduction, 44:1 Ratio, 1.3750 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #07432294
MFR #M7H44T21C
Price$37,740.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M7H44T21C

Shaft Mount Speed Reducer - Reducer Size: 7315, Triple Reduction, 44:1 Ratio, 1.3750 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #07432294
MFR #M7H44T21C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37,740.55/each

Specifications

Dimensions

  • Agma Size
    315
  • Bore Length
    Output 11.9 inch
  • Case Size
    7
  • Input Shaft Diameter
    1.3740 in
  • Input Size
    1.3750 in
  • Manufacturer Reducer Size
    7315
  • Nominal Ratio
    44:1
  • Ratio
    44:1
  • Shaft Diameter
    Input 1.374 inch
  • Weight
    960 lbs, 435.45 kg

Details

  • Actual Ratio
    44.38
  • Additional Details
    3-Piece Coupled Motor Connection
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    C-Face NEMA
  • Input Type
    C-Face NEMA
  • Made to Order
    Yes
  • Manufacturer Catalog Number
    M7H44T21C
  • Manufacturer Upc Number
    782477112928
  • Maximum Speed
    Input 3600 revolutions per minute
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    NEMA Motor, 210TC Frame
  • Reduction
    Triple
  • Reduction Type
    Triple
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two-Piece
  • Series
    M7H
  • Standards Met
    NEMA
  • Thermal Horsepower Rating
    3 hp
  • UPC_NO
    782477112928

Overview

Mfr description
M7H44T21C MTA SIZE 7315, 44:1, 210C-FACE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought