Motion
MTA SIZE 8407, 60:1, 360 C-FACE

DODGE
MTA SIZE 8407, 60:1, 360 C-FACE

Shaft Mount Speed Reducer - 60:1 Ratio, 1.4375 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #07432365
MFR #MTA SIZE 8407, 60:1, 360 C-FACE
List Price$52,088.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTA SIZE 8407, 60:1, 360 C-FACE

Shaft Mount Speed Reducer - 60:1 Ratio, 1.4375 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #07432365
MFR #MTA SIZE 8407, 60:1, 360 C-FACE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52,088.23/each for your price

Overview

Mfr description
M8H60T36C MTA SIZE 8407, 60:1, 360C-FACE

Specifications

  • Case Included
    Yes
  • Ratio
    60:1
  • Reduction Type
    Triple
  • Made to Order
    Yes
  • Nominal Ratio
    60:1
  • Input Type
    C-Face NEMA
  • Input Size
    1.4375 in
  • Country of Origin
    US
  • Output Bore Type
    Tapered Bushing
  • Series
    M8H
  • Reduction
    Triple
  • Input Shaft Diameter
    1.4370 in
  • Housing Material
    Cast Iron
  • Bore Length
    Output 12.81 inch
  • Thermal Horsepower Rating
    9 hp
  • Manufacturer Catalog Number
    M8H60T36C
  • Manufacturer Upc Number
    782476749651
  • UPC_NO
    782476749651
  • Maximum Speed
    Input 3600 revolutions per minute
  • Sealing Type
    Two-Piece
  • Shaft Diameter
    Input 1.437 inch
  • Input Style
    C-Face NEMA
  • Agma Size
    407
  • Actual Ratio
    60.13
  • Case Size
    8
  • Product Compatibility
    NEMA Motor, 360TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text