Motion
M2H21T160IEC

DODGE
M2H21T160IEC

Shaft Mount Speed Reducer - Reducer Size: 2115, Triple Reduction, 21:1 Ratio, 0.6875 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #07432442
MFR #M2H21T160IEC
List Price$9,712.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M2H21T160IEC

Shaft Mount Speed Reducer - Reducer Size: 2115, Triple Reduction, 21:1 Ratio, 0.6875 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #07432442
MFR #M2H21T160IEC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,712.41/each for your price

Overview

Mfr description
M2H21T160IEC MTA 2115, 21:1, 160 IEC

Specifications

  • Case Included
    Yes
  • Manufacturer Reducer Size
    2115
  • Ratio
    21:1
  • Reduction Type
    Triple
  • Made to Order
    Yes
  • Nominal Ratio
    21:1
  • Input Type
    IEC B5 Flange
  • Input Size
    0.6875 in
  • Country of Origin
    US
  • Output Bore Type
    Tapered Bushing
  • Series
    M2H
  • Reduction
    Triple
  • Input Shaft Diameter
    0.6870 in
  • Housing Material
    Cast Iron
  • Suitable For Washdown Environment
    No
  • Bore Length
    Output 7.55 inch
  • Thermal Horsepower Rating
    5 hp
  • Standards Met
    IEC
  • Manufacturer Catalog Number
    M2H21T160IEC
  • Manufacturer Upc Number
    782475977321
  • UPC_NO
    782475977321
  • Maximum Speed
    Input 3000 revolutions per minute
  • Weight
    236 lbs, 107.05 kg
  • Additional Details
    Iec Motor Compatibility;3-Piece Coupled Motor Connection;Two-Piece Seal Type;C-Face Input Connection Type
  • Sealing Type
    Two-Piece
  • Shaft Diameter
    Input 0.687 inch
  • Input Style
    IEC B5 Flange
  • Agma Size
    115
  • Actual Ratio
    21.22
  • Screw Conveyor Compatible
    Yes
  • Case Size
    2
  • Product Compatibility
    IEC Motor, 160 Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought