Motion
MTA 3, 51:1, 100 IEC

DODGE
MTA 3, 51:1, 100 IEC

Shaft Mount Speed Reducer - 51:1 Ratio, 0.6875 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #07432454
MFR #MTA 3, 51:1, 100 IEC
List Price$11,073.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTA 3, 51:1, 100 IEC

Shaft Mount Speed Reducer - 51:1 Ratio, 0.6875 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #07432454
MFR #MTA 3, 51:1, 100 IEC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,073.39/each for your price

Overview

Mfr description
M3H51T100IEC MTA 3203, 51:1, 100 IEC

Specifications

  • Case Included
    Yes
  • Ratio
    51:1
  • Reduction Type
    Triple
  • Made to Order
    Yes
  • Nominal Ratio
    51:1
  • Input Type
    IEC B5 Flange
  • Input Size
    0.6875 in
  • Country of Origin
    US
  • Output Bore Type
    Tapered Bushing
  • Series
    M3H
  • Reduction
    Triple
  • Input Shaft Diameter
    0.6870 in
  • Housing Material
    Cast Iron
  • Bore Length
    Output 8.62 inch
  • Thermal Horsepower Rating
    3 hp
  • Manufacturer Catalog Number
    M3H51T100IEC
  • Manufacturer Upc Number
    782477071652
  • UPC_NO
    782477071652
  • Maximum Speed
    Input 3000 revolutions per minute
  • Sealing Type
    Two-Piece
  • Shaft Diameter
    Input 0.687 inch
  • Input Style
    IEC B5 Flange
  • Agma Size
    203
  • Actual Ratio
    50.68
  • Screw Conveyor Compatible
    Yes
  • Case Size
    3
  • Product Compatibility
    IEC Motor, 100 Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought