Motion
MTA SIZE 7315, 22:1, IEC250 FLANGE

DODGE
MTA SIZE 7315, 22:1, IEC250 FLANGE

Shaft Mount Speed Reducer - 22:1 Ratio, 1.3750 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #07432722
MFR #MTA SIZE 7315, 22:1, IEC250 FLANGE
List Price$36,931.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTA SIZE 7315, 22:1, IEC250 FLANGE

Shaft Mount Speed Reducer - 22:1 Ratio, 1.3750 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #07432722
MFR #MTA SIZE 7315, 22:1, IEC250 FLANGE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36,931.91/each for your price

Overview

Mfr description
M7H22T250IEC MTA 7315, 22:1, 250 IEC

Specifications

  • Case Included
    Yes
  • Ratio
    22:1
  • Reduction Type
    Triple
  • Made to Order
    Yes
  • Nominal Ratio
    22:1
  • Input Type
    IEC B5 Flange
  • Input Size
    1.3750 in
  • Country of Origin
    US
  • Output Bore Type
    Tapered Bushing
  • Series
    M7H
  • Reduction
    Triple
  • Input Shaft Diameter
    1.3740 in
  • Housing Material
    Cast Iron
  • Bore Length
    Output 11.9 inch
  • Thermal Horsepower Rating
    5 hp
  • Manufacturer Catalog Number
    M7H22T250IEC
  • Manufacturer Upc Number
    782476757687
  • UPC_NO
    782476757687
  • Maximum Speed
    Input 1500 revolutions per minute
  • Sealing Type
    Two-Piece
  • Shaft Diameter
    Input 1.374 inch
  • Input Style
    IEC B5 Flange
  • Agma Size
    315
  • Actual Ratio
    21.74
  • Screw Conveyor Compatible
    Yes
  • Case Size
    7
  • Product Compatibility
    IEC Motor, 250 Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text