Motion
M8H17T280IEC

DODGE
M8H17T280IEC

Shaft Mount Speed Reducer - Reducer Size: 8407, Triple Reduction, 17:1 Ratio, 1.4375 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #07432798
MFR #M8H17T280IEC
Price$54,707.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M8H17T280IEC

Shaft Mount Speed Reducer - Reducer Size: 8407, Triple Reduction, 17:1 Ratio, 1.4375 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #07432798
MFR #M8H17T280IEC

Mfr description
M8H17T280IEC MTA 8407, 17:1, 280 IEC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54,707.66/each

Specifications

Dimensions

  • Agma Size
    407
  • Bore Length
    Output 12.81 inch
  • Case Size
    8
  • Input Shaft Diameter
    1.4370 in
  • Input Size
    1.4375 in
  • Manufacturer Reducer Size
    8407
  • Nominal Ratio
    17:1
  • Ratio
    17:1
  • Shaft Diameter
    Input 1.437 inch
  • Weight
    1317 lbs, 597.382 kg

Details

  • Actual Ratio
    17.43
  • Additional Details
    Iec B5 Flange;3-Piece Coupled;Triple Stage;Screw Conveyor Compatible
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    IEC B5 Flange
  • Input Type
    IEC B5 Flange
  • Made to Order
    Yes
  • Manufacturer Catalog Number
    M8H17T280IEC
  • Manufacturer Upc Number
    782476758127
  • Maximum Speed
    Input 1500 revolutions per minute
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    IEC Motor, 280 Frame
  • Reduction
    Triple
  • Reduction Type
    Triple
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two-Piece
  • Series
    M8H
  • Standards Met
    IEC
  • Thermal Horsepower Rating
    1 hp
  • UPC_NO
    782476758127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)