Motion
M3H35T18C518

DODGE
M3H35T18C518

Shaft Mount Speed Reducer - Reducer Size: 3, Triple Reduction, 35:1 Ratio, 0.6875 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #07432876
MFR #M3H35T18C518
List Price$12,389.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M3H35T18C518

Shaft Mount Speed Reducer - Reducer Size: 3, Triple Reduction, 35:1 Ratio, 0.6875 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #07432876
MFR #M3H35T18C518

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,389.82/each for your price

Overview

Mfr description
M3H35T18C518 MTA SIZE 3203, 35:1, 180 C-

Specifications

  • Manufacturer Reducer Size
    3
  • Made to Order
    Yes
  • Reduction
    Triple
  • Country of Origin
    US
  • Nominal Ratio
    35:1
  • Input Type
    C-Face NEMA
  • Input Shaft Diameter
    0.6870 in, 17.44 mm
  • Input Size
    0.6875 in
  • Input Style
    C-Face Nema
  • Output Bore Type
    Tapered Bushing
  • Reduction Type
    Triple
  • Bore Length
    Output 8.62 inch
  • Actual Ratio
    35.44
  • UPC_NO
    782477101519
  • Additional Details
    C-Face Motor Adapter;Vem3615T Motor Included
  • Housing Material
    Cast Iron
  • Agma Size
    203
  • Case Size
    3
  • Series
    M3H
  • Maximum Speed
    Input 1800 revolutions per minute
  • Includes
    C-Face Adapter
  • Manufacturer Catalog Number
    M3H35T18C518
  • Manufacturer Upc Number
    782477101519
  • Output
    Hollow Bore;Screw Conveyor
  • Product Compatibility
    NEMA Motor, 180TC Frame
  • Ratio
    35:1
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two-Piece
  • Shaft Diameter
    Input 0.687 inch
  • Standards Met
    AGMA, NEMA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought