Motion
MTA SIZE 3, 65:1, 210 C-FACE CEM3711T

DODGE
MTA SIZE 3, 65:1, 210 C-FACE CEM3711T

Shaft Mount Speed Reducer - 65:1 Ratio, 0.6875 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #07432904
MFR #MTA SIZE 3, 65:1, 210 C-FACE CEM3711T
List Price$14,446.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTA SIZE 3, 65:1, 210 C-FACE CEM3711T

Shaft Mount Speed Reducer - 65:1 Ratio, 0.6875 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #07432904
MFR #MTA SIZE 3, 65:1, 210 C-FACE CEM3711T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,446.13/each for your price

Overview

Mfr description
M3H65T21C1036 MTA SIZE 3203, 65:1, 210 C

Specifications

  • Ratio
    65:1
  • Reduction Type
    Triple
  • Made to Order
    Yes
  • Nominal Ratio
    65:1
  • Input Type
    C-Face NEMA
  • Input Size
    0.6875 in
  • Country of Origin
    US
  • Output Bore Type
    Tapered Bushing
  • Series
    M3H
  • Reduction
    Triple
  • Housing Material
    Cast Iron
  • Bore Length
    Output 8.62 inch
  • Manufacturer Catalog Number
    M3H65T21C1036
  • Manufacturer Upc Number
    782476747534
  • UPC_NO
    782476747534
  • Maximum Speed
    Input 3600 revolutions per minute
  • Sealing Type
    Two-Piece
  • Shaft Diameter
    Input 0.687 inch
  • Agma Size
    203
  • Actual Ratio
    65.26
  • Screw Conveyor Compatible
    Yes
  • Case Size
    3
  • Product Compatibility
    NEMA Motor, 210TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought