Motion
MTA SIZE 3, 29:1, 250 C-FACE CEM4106T

DODGE
MTA SIZE 3, 29:1, 250 C-FACE CEM4106T

Shaft Mount Speed Reducer - 29:1 Ratio, 0.6875 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #07432922
MFR #MTA SIZE 3, 29:1, 250 C-FACE CEM4106T
List Price$16,300.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTA SIZE 3, 29:1, 250 C-FACE CEM4106T

Shaft Mount Speed Reducer - 29:1 Ratio, 0.6875 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #07432922
MFR #MTA SIZE 3, 29:1, 250 C-FACE CEM4106T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,300.77/each for your price

Overview

Mfr description
M3H29T25C2036 MTA SIZE 3203, 29:1, 250 C

Specifications

  • Ratio
    29:1
  • Reduction Type
    Triple
  • Made to Order
    Yes
  • Nominal Ratio
    29:1
  • Input Type
    C-Face NEMA
  • Input Size
    0.6875 in
  • Country of Origin
    US
  • Output Bore Type
    Tapered Bushing
  • Series
    M3H
  • Reduction
    Triple
  • Housing Material
    Cast Iron
  • Bore Length
    Output 8.62 inch
  • Manufacturer Catalog Number
    M3H29T25C2036
  • Manufacturer Upc Number
    782476756345
  • UPC_NO
    782476756345
  • Maximum Speed
    Input 3600 revolutions per minute
  • Sealing Type
    Two-Piece
  • Shaft Diameter
    Input 0.687 inch
  • Agma Size
    203
  • Actual Ratio
    29.28
  • Screw Conveyor Compatible
    Yes
  • Case Size
    3
  • Product Compatibility
    NEMA Motor, 250TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought