Motion
M4H52T18C518 MTA SIZE 4207, 52:1, 180 C-

DODGE
M4H52T18C518 MTA SIZE 4207, 52:1, 180 C-

Motorized Shaft Mount Speed Reducer - 52:1 Ratio, 1.0625 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #07432936
MFR #M4H52T18C518 MTA SIZE 4207, 52:1, 180 C-
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M4H52T18C518 MTA SIZE 4207, 52:1, 180 C-

Motorized Shaft Mount Speed Reducer - 52:1 Ratio, 1.0625 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #07432936
MFR #M4H52T18C518 MTA SIZE 4207, 52:1, 180 C-

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M4H52T18C518 MTA SIZE 4207, 52:1, 180 C-

Specifications

  • Made to Order
    Yes
  • Nominal Ratio
    52:1
  • Input Type
    C-Face NEMA
  • Input Size
    1.0625 in
  • Country of Origin
    US
  • Output Bore Type
    Tapered Bushing
  • Series
    M4H
  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    M4H52T18C518 MTA SIZE 4207, 52:1, 180 C-
  • Manufacturer Upc Number
    782475259984
  • UPC_NO
    782475259984
  • Maximum Speed
    Input 1800 revolutions per minute
  • Sealing Type
    Two-Piece
  • Agma Size
    207
  • Actual Ratio
    52:1
  • Screw Conveyor Compatible
    Yes
  • Case Size
    4
  • Product Compatibility
    NEMA Motor, 180TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text