Motion
M4H41T21C1018 MTA SIZE 4, 41:1, 210 C-FA

DODGE
M4H41T21C1018 MTA SIZE 4, 41:1, 210 C-FA

M4H41T21C1018 Motorized Shaft Mount Speed Reducer - 41:1 Ratio
Mi Item #07432952
MFR #M4H41T21C1018 MTA SIZE 4, 41:1, 210 C-FA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M4H41T21C1018 MTA SIZE 4, 41:1, 210 C-FA

M4H41T21C1018 Motorized Shaft Mount Speed Reducer - 41:1 Ratio
Mi Item #07432952
MFR #M4H41T21C1018 MTA SIZE 4, 41:1, 210 C-FA

Mfr description
M4H41T21C1018 MTA SIZE 4, 41:1, 210 C-FA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Input Size
    1.0625 in
  • Ratio
    41:1
  • Weight
    503 lbs

Details

  • Country of Origin
    US
  • Made to Order
    Yes
  • Manufacturer Upc Number
    782475225569
  • UPC_NO
    782475225569
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)