Motion
M4H74T21C1036

DODGE
M4H74T21C1036

Shaft Mount Speed Reducer - Reducer Size: 4, Triple Reduction, 74:1 Ratio, 1.0625 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #07432960
MFR #M4H74T21C1036
Price$17,955.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M4H74T21C1036

Shaft Mount Speed Reducer - Reducer Size: 4, Triple Reduction, 74:1 Ratio, 1.0625 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #07432960
MFR #M4H74T21C1036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17,955.48/each

Specifications

Dimensions

  • Agma Size
    207
  • Bore Length
    Output 8.94 inch
  • Case Size
    4
  • Input Shaft Diameter
    1.0620 in, 26.97 mm
  • Input Size
    1.0625 in
  • Manufacturer Reducer Size
    4
  • Nominal Ratio
    74:1
  • Ratio
    74:1
  • Shaft Diameter
    Input 1.062 inch
  • Weight
    463 lbs, 210.013 kg

Details

  • Actual Ratio
    73.57
  • Additional Details
    C-Face Motor Adapter;3-Piece Coupled
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Includes
    C-Face Adapter
  • Input Style
    C-Face Nema
  • Input Type
    C-Face NEMA
  • Made to Order
    Yes
  • Manufacturer Catalog Number
    M4H74T21C1036
  • Manufacturer Upc Number
    782475226139
  • Maximum Speed
    Input 3600 revolutions per minute
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    NEMA Motor, 210TC Frame
  • Reduction
    Triple
  • Reduction Type
    Triple
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two-Piece
  • Series
    M4H
  • Standards Met
    NEMA
  • UPC_NO
    782475226139

Overview

Mfr description
M4H74T21C1036 MTA SIZE 4207, 74:1, 210 C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought