Motion
M4H26T32TSC4036

DODGE
M4H26T32TSC4036

Shaft Mount Speed Reducer - Reducer Size: 4, Triple Reduction, 26:1 Ratio, 1.0625 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #07433004
MFR #M4H26T32TSC4036
Price$24,946.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M4H26T32TSC4036

Shaft Mount Speed Reducer - Reducer Size: 4, Triple Reduction, 26:1 Ratio, 1.0625 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #07433004
MFR #M4H26T32TSC4036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24,946.17/each

Specifications

Dimensions

  • Agma Size
    207
  • Bore Length
    Output 8.94 inch
  • Case Size
    4
  • Input Shaft Diameter
    1.0620 in, 26.97 mm
  • Input Size
    1.0625 in
  • Manufacturer Reducer Size
    4
  • Nominal Ratio
    26:1
  • Ratio
    26:1
  • Shaft Diameter
    Input 1.062 inch
  • Weight
    988 lbs, 448.149 kg

Details

  • Actual Ratio
    25.57
  • Additional Details
    3-Piece Coupled;CEM4109T
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Nema
  • Input Type
    C-Face NEMA
  • Made to Order
    Yes
  • Manufacturer Catalog Number
    M4H26T32TSC4036
  • Manufacturer Upc Number
    782475257881
  • Maximum Speed
    Input 3600 revolutions per minute
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    NEMA Motor, 320TCS Frame
  • Reduction
    Triple
  • Reduction Type
    Triple
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two-Piece
  • Series
    M4H
  • Standards Met
    NEMA
  • UPC_NO
    782475257881

Overview

Mfr description
M4H26T32TSC4036 MTA SIZE 4207, 26:1, 320

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought