Motion
M5H60T21C718

DODGE
M5H60T21C718

Shaft Mount Speed Reducer - Reducer Size: 5, Triple Reduction, 60:1 Ratio, 1.0625 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #07433013
MFR #M5H60T21C718
Price$22,195.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M5H60T21C718

Shaft Mount Speed Reducer - Reducer Size: 5, Triple Reduction, 60:1 Ratio, 1.0625 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #07433013
MFR #M5H60T21C718

Mfr description
M5H60T21C718 MTA SIZE 5215, 60:1, 210 C-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,195.31/each

Specifications

Dimensions

  • Agma Size
    215
  • Bore Length
    Output 10.33 inch
  • Case Size
    5
  • Input Shaft Diameter
    1.0620 in, 26.97 mm
  • Input Size
    1.0625 in
  • Manufacturer Reducer Size
    5
  • Nominal Ratio
    60:1
  • Ratio
    60:1
  • Shaft Diameter
    Input 1.062 inch
  • Weight
    615 lbs, 278.959 kg

Details

  • Actual Ratio
    59.73
  • Additional Details
    C-Face NEMA;3-Piece Coupled;Triple Stage;Gearmotor
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Nema
  • Input Type
    C-Face NEMA
  • Made to Order
    Yes
  • Manufacturer Catalog Number
    M5H60T21C718
  • Maximum Speed
    Input 1800 revolutions per minute
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    NEMA Motor, 210TC Frame
  • Reduction
    Triple
  • Reduction Type
    Triple
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two-Piece
  • Series
    M5H
  • Standards Met
    NEMA
  • UPC_NO
    782477337611
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)