Motion
M5H48T25C1518

DODGE
M5H48T25C1518

Shaft Mount Speed Reducer - Triple Reduction, 48:1 Ratio, 1.0625 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #07433027
MFR #M5H48T25C1518
Price$24,463.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M5H48T25C1518

Shaft Mount Speed Reducer - Triple Reduction, 48:1 Ratio, 1.0625 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #07433027
MFR #M5H48T25C1518

Mfr description
M5H48T25C1518 MTA SIZE 5, 48:1, 250 C-FA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,463.62/each

Specifications

Dimensions

  • Agma Size
    215
  • Bore Length
    Output 10.33 inch
  • Case Size
    5
  • Input Shaft Diameter
    1.0620 in, 26.97 mm
  • Input Size
    1.0625 in
  • Nominal Ratio
    48:1
  • Ratio
    48:1
  • Shaft Diameter
    Input 1.062 inch
  • Weight
    752 lbs, 341.101 kg

Details

  • Actual Ratio
    47.99
  • Additional Details
    C-Face Motor Adapter;3-Piece Coupled
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Nema
  • Input Type
    C-Face NEMA
  • Made to Order
    Yes
  • Manufacturer Catalog Number
    M5H48T25C1518
  • Manufacturer Upc Number
    782476748135
  • Maximum Speed
    Input 1800 revolutions per minute
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    NEMA Motor, 250TC Frame
  • Reduction
    Triple
  • Reduction Type
    Triple
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two-Piece
  • Series
    M5H
  • UPC_NO
    782476748135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)