Motion
MTA SIZE 5, 21:1, 280 C-FACE, CEM4103T

DODGE
MTA SIZE 5, 21:1, 280 C-FACE, CEM4103T

Shaft Mount Speed Reducer - 21:1 Ratio, 1.0625 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #07433041
MFR #MTA SIZE 5, 21:1, 280 C-FACE, CEM4103T
Price$21,625.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTA SIZE 5, 21:1, 280 C-FACE, CEM4103T

Shaft Mount Speed Reducer - 21:1 Ratio, 1.0625 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #07433041
MFR #MTA SIZE 5, 21:1, 280 C-FACE, CEM4103T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21,625.01/each

Specifications

Dimensions

  • Agma Size
    215
  • Bore Length
    Output 10.33 inch
  • Case Size
    5
  • Input Size
    1.0625 in
  • Nominal Ratio
    21:1
  • Ratio
    21:1
  • Shaft Diameter
    Input 1.062 inch

Details

  • Actual Ratio
    21.35
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Type
    C-Face NEMA
  • Made to Order
    Yes
  • Manufacturer Catalog Number
    M5H21T28C2518
  • Manufacturer Upc Number
    782476972455
  • Maximum Speed
    Input 1800 revolutions per minute
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    NEMA Motor, 280TC Frame
  • Reduction
    Triple
  • Reduction Type
    Triple
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two-Piece
  • Series
    M5H
  • UPC_NO
    782476972455

Overview

Mfr description
M5H21T28C2518 MTA SIZE 5215, 21:1, 280 C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought