Motion
M5H34T28C2518

DODGE
M5H34T28C2518

Shaft Mount Speed Reducer - Reducer Size: 5, Triple Reduction, 34:1 Ratio, 1.0625 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #07433043
MFR #M5H34T28C2518
Price$27,031.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M5H34T28C2518

Shaft Mount Speed Reducer - Reducer Size: 5, Triple Reduction, 34:1 Ratio, 1.0625 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #07433043
MFR #M5H34T28C2518

Mfr description
M5H34T28C2518 MTA SIZE 5215, 34:1, 280 C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27,031.26/each

Specifications

Dimensions

  • Agma Size
    215
  • Bore Length
    Output 10.33 inch
  • Case Size
    5
  • Input Shaft Diameter
    1.0620 in, 26.97 mm
  • Input Size
    1.0625 in
  • Manufacturer Reducer Size
    5
  • Nominal Ratio
    34:1
  • Ratio
    34:1
  • Shaft Diameter
    Input 1.062 inch
  • Weight
    919 lbs, 416.851 kg

Details

  • Actual Ratio
    33.74
  • Additional Details
    C-Face NEMA;3-Piece Coupled;Triple Stage;Gearmotor
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Includes
    C-Face Adapter
  • Input Style
    C-Face Nema
  • Input Type
    C-Face NEMA
  • Made to Order
    Yes
  • Manufacturer Catalog Number
    M5H34T28C2518
  • Manufacturer Upc Number
    782476747916
  • Maximum Speed
    Input 1800 revolutions per minute
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    NEMA Motor, 280TC Frame
  • Reduction
    Triple
  • Reduction Type
    Triple
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two-Piece
  • Series
    M5H
  • Standards Met
    NEMA
  • UPC_NO
    782476747916
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)