Motion
M6H67T25C2018

DODGE
M6H67T25C2018

Shaft Mount Speed Reducer - Reducer Size: 6, Triple Reduction, 67:1 Ratio, 1.1875 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #07433110
MFR #M6H67T25C2018
Price$31,724.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M6H67T25C2018

Shaft Mount Speed Reducer - Reducer Size: 6, Triple Reduction, 67:1 Ratio, 1.1875 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #07433110
MFR #M6H67T25C2018

Mfr description
M6H67T25C2018 MTA SIZE 6, 67:1, 250 C-FA
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31,724.00/each

Specifications

Dimensions

  • Agma Size
    307
  • Bore Length
    Output 10.83 inch
  • Case Size
    6
  • Input Shaft Diameter
    1.1870 in, 30.14 mm
  • Input Size
    1.1875 in
  • Manufacturer Reducer Size
    6
  • Nominal Ratio
    67:1
  • Ratio
    67:1
  • Shaft Diameter
    Input 1.187 inch
  • Weight
    933 lbs, 423.201 kg

Details

  • Actual Ratio
    66.92
  • Additional Details
    C-Face NEMA;3-Piece Coupled;Triple Stage;Screw Conveyor Compatible
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Nema
  • Input Type
    C-Face NEMA
  • Made to Order
    Yes
  • Manufacturer Catalog Number
    M6H67T25C2018
  • Manufacturer Upc Number
    782476015961
  • Maximum Speed
    Input 1800 revolutions per minute
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    NEMA Motor, 250TC Frame
  • Reduction
    Triple
  • Reduction Type
    Triple
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two-Piece
  • Series
    M6H
  • Standards Met
    NEMA
  • UPC_NO
    782476015961

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)