Motion
MTA SIZE 6, 19:1, 320 C-FACE, CEM4115

DODGE
MTA SIZE 6, 19:1, 320 C-FACE, CEM4115

Shaft Mount Speed Reducer - 19:1 Ratio, 1.1875 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #07433141
MFR #MTA SIZE 6, 19:1, 320 C-FACE, CEM4115
List Price$36,805.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTA SIZE 6, 19:1, 320 C-FACE, CEM4115

Shaft Mount Speed Reducer - 19:1 Ratio, 1.1875 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #07433141
MFR #MTA SIZE 6, 19:1, 320 C-FACE, CEM4115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36,805.71/each for your price

Overview

Mfr description
M6H19T32C5018 MTA SIZE 6307, 19:1, 320 C

Specifications

  • Ratio
    19:1
  • Reduction Type
    Triple
  • Made to Order
    Yes
  • Nominal Ratio
    19:1
  • Input Type
    C-Face NEMA
  • Input Size
    1.1875 in
  • Country of Origin
    US
  • Output Bore Type
    Tapered Bushing
  • Series
    M6H
  • Reduction
    Triple
  • Housing Material
    Cast Iron
  • Bore Length
    Output 10.83 inch
  • Manufacturer Catalog Number
    M6H19T32C5018
  • Manufacturer Upc Number
    782476015589
  • UPC_NO
    782476015589
  • Maximum Speed
    Input 1800 revolutions per minute
  • Sealing Type
    Two-Piece
  • Shaft Diameter
    Input 1.187 inch
  • Agma Size
    307
  • Actual Ratio
    18.95
  • Screw Conveyor Compatible
    Yes
  • Case Size
    6
  • Product Compatibility
    NEMA Motor, 320TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text