Motion
MTA SIZE 7, 22:1, 360 C-FACE,CEM4316T

DODGE
MTA SIZE 7, 22:1, 360 C-FACE,CEM4316T

Shaft Mount Speed Reducer - 22:1 Ratio, 1.3750 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #07433197
MFR #MTA SIZE 7, 22:1, 360 C-FACE,CEM4316T
Price$45,105.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTA SIZE 7, 22:1, 360 C-FACE,CEM4316T

Shaft Mount Speed Reducer - 22:1 Ratio, 1.3750 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #07433197
MFR #MTA SIZE 7, 22:1, 360 C-FACE,CEM4316T

Mfr description
M7H22T36C7518 MTA SIZE 7315, 22:1, 360 C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45,105.95/each

Specifications

Dimensions

  • Agma Size
    315
  • Bore Length
    Output 11.9 inch
  • Case Size
    7
  • Input Size
    1.3750 in
  • Nominal Ratio
    22:1
  • Ratio
    22:1
  • Shaft Diameter
    Input 1.374 inch

Details

  • Actual Ratio
    21.74
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Type
    C-Face NEMA
  • Made to Order
    Yes
  • Manufacturer Catalog Number
    M7H22T36C7518
  • Manufacturer Upc Number
    782476748678
  • Maximum Speed
    Input 1800 revolutions per minute
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    NEMA Motor, 360TC Frame
  • Reduction
    Triple
  • Reduction Type
    Triple
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two-Piece
  • Series
    M7H
  • UPC_NO
    782476748678
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)