Motion
M7H38T36TSC7536

DODGE
M7H38T36TSC7536

Shaft Mount Speed Reducer - Reducer Size: 7, Triple Reduction, 38:1 Ratio, 1.3750 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #07433203
MFR #M7H38T36TSC7536
Price$57,552.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M7H38T36TSC7536

Shaft Mount Speed Reducer - Reducer Size: 7, Triple Reduction, 38:1 Ratio, 1.3750 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #07433203
MFR #M7H38T36TSC7536

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57,552.73/each

Specifications

Dimensions

  • Agma Size
    315
  • Bore Length
    Output 11.9 inch
  • Case Size
    7
  • Input Shaft Diameter
    1.3740 in, 34.89 mm
  • Input Size
    1.3750 in
  • Manufacturer Reducer Size
    7
  • Nominal Ratio
    38:1
  • Ratio
    38:1
  • Shaft Diameter
    Input 1.374 inch
  • Weight
    1915 lbs, 868.63 kg

Details

  • Actual Ratio
    38.39
  • Additional Details
    C-Face Motor Adapter;3-Piece Coupled
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Includes
    C-Face Adapter
  • Input Style
    C-Face Nema
  • Input Type
    C-Face NEMA
  • Made to Order
    Yes
  • Manufacturer Catalog Number
    M7H38T36TSC7536
  • Manufacturer Upc Number
    782476748883
  • Maximum Speed
    Input 3600 revolutions per minute
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    NEMA Motor, 360TCS Frame
  • Reduction
    Triple
  • Reduction Type
    Triple
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two-Piece
  • Series
    M7H
  • Standards Met
    AGMA, NEMA
  • UPC_NO
    782476748883

Overview

Mfr description
M7H38T36TSC7536 MTA SIZE 7315, 38:1, 360

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought