Motion
MTA SIZE 8, 46:1, 320 C-FACE, CEM4110T

DODGE
MTA SIZE 8, 46:1, 320 C-FACE, CEM4110T

Shaft Mount Speed Reducer - 46:1 Ratio, 1.4375 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #07433213
MFR #MTA SIZE 8, 46:1, 320 C-FACE, CEM4110T
Price$51,320.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTA SIZE 8, 46:1, 320 C-FACE, CEM4110T

Shaft Mount Speed Reducer - 46:1 Ratio, 1.4375 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #07433213
MFR #MTA SIZE 8, 46:1, 320 C-FACE, CEM4110T

Mfr description
M8H46T32C4018 MTA SIZE 8407, 46:1, 320 C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51,320.95/each

Specifications

Dimensions

  • Agma Size
    407
  • Bore Length
    Output 12.81 inch
  • Case Size
    8
  • Input Size
    1.4375 in
  • Nominal Ratio
    46:1
  • Ratio
    46:1
  • Shaft Diameter
    Input 1.437 inch

Details

  • Actual Ratio
    45.69
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Type
    C-Face NEMA
  • Made to Order
    Yes
  • Manufacturer Catalog Number
    M8H46T32C4018
  • Manufacturer Upc Number
    782476807153
  • Maximum Speed
    Input 1800 revolutions per minute
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    NEMA Motor, 320TC Frame
  • Reduction
    Triple
  • Reduction Type
    Triple
  • Sealing Type
    Two-Piece
  • Series
    M8H
  • UPC_NO
    782476807153
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)