Motion
M8H23T36C7518

DODGE
M8H23T36C7518

Shaft Mount Speed Reducer - Reducer Size: Size 8, Triple Reduction, 23:1 Ratio, 1.4375 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #07433234
MFR #M8H23T36C7518
Price$72,446.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M8H23T36C7518

Shaft Mount Speed Reducer - Reducer Size: Size 8, Triple Reduction, 23:1 Ratio, 1.4375 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #07433234
MFR #M8H23T36C7518

Mfr description
M8H23T36C7518 MTA SIZE 8407, 23:1, 360 C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72,446.36/each

Specifications

Dimensions

  • Agma Size
    407
  • Bore Length
    Output 12.81 inch
  • Case Size
    8
  • Input Shaft Diameter
    1.4370 in, 36.50 mm
  • Input Size
    1.4375 in
  • Manufacturer Reducer Size
    Size 8
  • Nominal Ratio
    23:1
  • Ratio
    23:1
  • Shaft Diameter
    Input 1.437 inch
  • Weight
    2219 lbs, 1006.52 kg

Details

  • Actual Ratio
    22.77
  • Additional Details
    C-Face Motor Adapter;3-Piece Coupled
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Includes
    C-Face Adapter
  • Input Style
    C-Face Nema
  • Input Type
    C-Face NEMA
  • Made to Order
    Yes
  • Manufacturer Catalog Number
    M8H23T36C7518
  • Manufacturer Upc Number
    782477145520
  • Maximum Speed
    Input 1800 revolutions per minute
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    NEMA Motor, 360TC Frame
  • Reduction
    Triple
  • Reduction Type
    Triple
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two-Piece
  • Series
    M8H
  • Standards Met
    NEMA
  • UPC_NO
    782477145520
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)